Beli sensor water level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSURUMI MANUFACTURING Immersion Type Water Level Sensor Converter WLA TypeDeskripsi:Suitable for measuring the level of wastewater. This type is reinforced with lightning protection (±10kV) to withstand induced currents caused by lightning and other sources. It overcomes the various problems of conventional water level meters, such as malfunctions. This water level sensor meets the advanced water level management requirements of next-generation water treatment.Water level management and measurement in FRP septic tanks and small-scale combined septic tanks, water level management and measurement in sewage treatment facilities, and general water level measurement* Electrical work performed by anyone other than qualified personnel is prohibited by law. * Please be sure to read the instruction manual before installation and use the product correctly.atribut:
- Input: Water level sensor supply power supply: DC26V
- Input Signal: DC4~20mA
- Mass (kg): Approximately 0.9 (converter body)
- Maximum Power Consumption (W): About 10
- Measuring Accuracy: Non-linear error: ± 0.5% FS ± 1 digit, temperature effect: ± 0.05% FS / ° C, relay contact output: ± 1.0% FS
- Measuring Range (m): 0~200
- Mounting Type: Indoor installation (wall mount type)
- Number of Contacts: Relay output 4 points, a contact
- Operating Humidity Range (%RH): 80 or less (no condensation)
- Operating Temperature Range (°C): -5~50
- Outer Dimensions, Width W x Depth D x Height H (mm): 170x67x120
- Power Supply Voltage (V): AC85~242(50/60Hz)
- IFM Guided Wave Radar Liquid Level SensorDeskripsi:IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.atribut:
- UNSPSC: 41111931
- Accuracy (mm): ±7
- Body Material: Stainless Steel
- Connection Size (inch): 3/4
- Enclosure Rating: IP67
- For Media Type: Oils; Water
- Manufacturer Part Number: LR3000
- Maximum Media Temperature (°F): 176
- Maximum Operating Pressure (psi): 232
- Mounting Orientation: Vertical
- Nameplate Voltage (V): 18/30 DC
- Number of Digital Outputs: 1
- Number of analog outputs: 1
- Output Wire Configuration: 4-Wire
- Overall Length (inch): 2.5
- Probe Material: 316 Stainless Steel
- Probe Type: Rod
- Process Connection (inch): 3/4
- Product Type: Guided Wave Radar
- Range (inch): 63
- Standards: IEC 61131-9 CDV
- Stem Length (inch): 63
- Stem Material: 316 Stainless Steel
- JOHNSON CONTROLS Float-Style Liquid Level SensorDeskripsi:Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.atribut:
- UNSPSC: 39121531
- Connection Size (inch): 1
- Connection Type: NPT
- Enclosure Rating: NEMA 4
- Float Diameter (inch): 1
- Float Length (inch): 13-1/4
- Float Material: Polycarbonate
- For Media Type: Chlorinated Water; Nonhazardous Liquids
- Manufacturer Part Number: F263MAP-V01C
- Max. Operating Pressure (psig): 150
- Maximum Media Temperature (°F): 212
- Mounting Direction: Horizontal; Vertical
- Overall Length (inch): 13.2
- Probe Type: Rod
- Process Connection (inch): 1 NPT
- Product Type: Float Switch
- Standards: cULus; FCC Compliant; ICES-003; RCM Compliant
- Stem Length (inch): 8-1/2
- Stem Material: Brass
- WATERLINE CONTROLS Water Level ControlsDeskripsi:The universal electronic water level controller provides precise control that compensates for wave action and manages water levels to within 1/8" of operating range.atribut:
- UNSPSC: 41112407
- Agency Compliance: ETL Listed
- Application: Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks
- Control Type: Electronic With Microprocessor For Site Automation or Integration
- Enclosure Color: Gray
- Enclosure Depth (inch): 6
- Enclosure Height (inch): 8-3/4
- Enclosure Type: NEMA 4X
- Enclosure Width (inch): 10-1/2
- Includes: Installation Instructions; Mounting Brackets and U Bolts; Sensor Wire; Stainless Steel Sensor Assembly; Waterline Controller in NEMA 4x Box
- Input Voltage (VAC): 110 50/60 Hz
- Maximum Circuit Length (ft): 50
- Number of switches: 4
- Operating Range (inch): 1-1/2, 3, 6, and 10
- Relays (A): 30 at 250V AC
- Sensor Cord Length (ft): 50
- Sensor Dia. (inch): 3
- Sensor Length (inch): 20
- Sensor Placement: On The Environment Wall or In A Static Pipe
- Sensors Included: Fill Height With High and Low Level Alarm and Low Heat Cut Off
- Switch Type: (4)SPST
- Type: Universal
- Valve: Can Be Used With 1 in Npt And 110Vac Or Eqivalent Made By Asco Model 8221
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- Nohken Small level sensorDeskripsi:With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
- Endress Hauser Waterpilot FMX21 Series Hydrostatic Level Measurement Level SensorDeskripsi:HydrostaticLevel measurementWaterpilot FMX21FMX21-AA111GGD10AReliable and robust level probe with ceramic measuring cell and HARTatribut:
- Ambient Temperature (°C): -10 to 70; Diameter 29 mm (1.14inch): 0 to 50
- Ambient Temperature (°F): 14 to 158; Diameter 29 mm (1.14inch): 32 to 122
- Characteristic: Compact probe with ceramic cell for hydrostatic level measurement, Diameter = 22 mm: General applications, fresh water Diameter = 42 mm: Waste water applications Diameter = 29 mm: Salt water applications
- Characteristic/Application: Compact probe with ceramic cell for hydrostatic level measurement, Diameter = 22 mm: General applications, Fresh water Diameter = 42 mm: Waste water applications Diameter = 29 mm: Salt water applications
- Communication: 4...20 mA 4...20 mA HART
- Liquid Measuring Principle: Hydrostatic
- Long Term Stability: 0.1% of URL/year
- Marine Approval: GL/ ABS/ BV/ DNV/ LR
- Measuring Cell (bar): 0.1 to 20
- Measuring Cell (psi): 1.5 to 300
- Measuring/Application Task: Pressure, Continuous / Liquids
- Pressure Certificates/Approval: ATEX, FM, CSA, CSA C/US, IEC Ex, INMETRO, NEPSI, UK Ex
- Pressure Drinking Water Approval: NSF/ KTW/ ACS
- Pressure Measuring Principle: Hydrostatic pressure
- Process Connection: Suspension clamp Cable mounting screws
- Process Temperature (°C): -10 to 70 , Diameter 29mm (1.14inch): 0 to 50
- Process Temperature Range (°F): 14 to 158; Diameter 29mm (1.14inch): 32 to 122
- Reference Accuracy: 0.2; 0.1 (optional)
- Specialities: Automatic density compensation Version w/o metal parts in contact to process
- Supply Voltage (V DC): 10.5 to 35
- FLOWLINE Non-Contact Ultrasonic Liquid Level SensorDeskripsi:Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.atribut:
- Connection Type: NPT
- OMRON Electrode Holder PS-31 (Dudukan Elektroda)atribut:
- Operating Temperature Range (°C): -10 to 70 (no icing)
- Material: Made of resin (PBT: polybutylene terephthalate)
- Type: Electrode bar attached type
- Number of Poles: 3 poles
- Operating pressure: Atmospheric pressure
- Insulation Resistance (MΩ): Over 100
- KASUGA Pelampung Tangki Air Liquid Seri TBLatribut:
- Main Body Total Length x W x H (mm): 148x105x83
- Applicable Liquid Specific Gravity: 0.85 to 1.05
- Rated Voltage (V): AC250, DC24
- Rated Current (A): AC1.5, DC3
- Finish Material: Main Body: Polycarbonate, Weight: Hard PVC, Hanging Strap(3m): Tetoron
- Protective Structure: IP33(JIS C 0920)
- Endress Hauser FTE20 Series Point Level Level SensorDeskripsi:Point level switchSoliswitch FTE20Rotary paddle switchFTE20-AA13AA41Simple mechanical mechanism, extremely robust and cost-effective point level switch for bulk solidsatribut:
- Ambient Temperature (°C): -20 to 60
- Ambient Temperature (°F): -4 to 140
- Certificates/Approval: ATEX II1/2D Ex ta/tb IIIC Da/Db CSA DIP/ II, III/1/E-G FM DIP/ II, III/1/E-G EAC Ex ta/tb IIIC Da/Db IECEx Ex ta/tb IIIC Da/Db NEPSI Ex tD A20/A21 UK II1/2D Ex ta/tb IIIC Da/Db INMETRO Ex ta/tb IIIC Da/Db
- Characteristic/Application: universally applicable as a full, empty and demand alarm on silos containing solids
- Communication: Micro switch with changeover contact max. 10 A/250 VAC
- Main Wetted Parts: 1.4305
- Maximum Tensile Strength (N): Rope version >1500
- Measuring Principle: Paddle
- Measuring/Application Task: Point Level / Solids
- Minimum Density of Medium (g/L): >= 80
- Options: Rotation Monitoring System Signal Lamp Fold-away paddle Weather protection cover
- Process Connection: NPT 1 1/2inch, PBT NPT 1 1/4inch, PBT G 1 1/2inch, PBT NPT 1 1/2inch, 1.4305 NPT 1 1/4inch, 1.4305 G 1 1/2inch, 1.4305
- Process Pressure/Maximum Overpressure Limit (bar): 0.5 to 1.5
- Process Pressure/Maximum Overpressure Limit (psi): 7 to 22
- Process Temperature (°C): -20 to 80
- Process Temperature Range (°F): -4 to 170
- Sensor Length (inch): 3inch; 4inch; 4 3/4inch; 8inch; 12inch; Rope length of approx 80inch, can be shortened
- Sensor Length (mm): 75 mm (3\"); 100 mm (4\"); 120 mm (4 3/4\"); 200 mm (8\"); 300 mm (12\"); Rope length of approx 2000 mm (80\"), can be shortened
- Specialities: Rotation Monitoring System Fold-away paddle
- Supply/Communication (V): 230 AC 50/60 Hz 115 AC 50/60 Hz 24 AC 50/60 Hz 20 bis 28 DC
- Endress Hauser FMR30 Series Radar Level SensorDeskripsi:Micropilot FMR30B - radar sensor for basic applicationsFMR30B-AABAKABMXQ0WEE3Simple and efficient level measurement in liquids and solidsSolid Application LimitsDK < 1.6Reduction of the max. possible measuring range due to:Media with poor reflective properties cone of reposeextremely loose surface of bulk solids, e.g. bulk solids with alow bulk density during pneumatic fillingbuildup, especially of moist products.Alternative for these applications: FMR67Batribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
- Communication: 4...20 mA HART Bluetooth® wireless technology
- Continuous/Liquid Measuring Principle: Level radar
- Frequency (GHz): W-Band (~80)
- Liquid Characteristic/Application: Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks
- Liquid Maximum Measurement Distance (ft): 98.4
- Liquid Maximum Measurement Distance (m): 30
- Liquid Process Connection: Thread: G1-1/2inch, NPT1-1/2inch Flange: UNI flange 2inch, 3inch, 4inch UNI slip on flange 3inch, 4inch, 6inch
- Main Wetted Parts: PVDF, PBT/PC
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids
- Process Pressure/Maximum Overpressure Limit (bar): -1 to 3
- Process Pressure/Maximum Overpressure Limit (psi): -14.5 to 43
- Process Temperature (°C): -40 to +80
- Process Temperature Range (°F): -40 to +176
- Specialities: Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification
- Supply/Communication: 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional)
- AS ONE Water Level Sensor Float Typeatribut:
- Sensor Material: PP (Polypropylene)
- Detection Method: Reed switch system (detected by float)
- Standard Solution: Water
- Operating Temperature Range (°C): -10 to +60
- Package Size (mm): 430x90x50
- Autonics Photoelectric Sensors Liquid Level Type BL SeriesDeskripsi:The BL series photoelectric liquid level sensors can detect the presence or absence of liquid in transparent pipes measuring 6 to 13 mm in diameter and less than 1 mm thick. Users can easily select between Light ON and Dark ON operation using the operation mode switch. With a compact design and easy installation, the BL series sensors are ideal solutions for non-contact detection of liquid in transparent pipes.atribut:
- Material: Case: Polycarbonate
- LARKIN Water Level Control Radar TypeDeskripsi:Float SwitchFluid Level Conroller With Weight and Cableatribut:
- Color: Blue
- Endress Hauser Prosonic T FMU30 Series Ultrasonic Level SensorsDeskripsi:Ultrasonic measurementTime-of-FlightProsonic FMU30FMU30-AAHFABGHFCost effective all-round instrument for level applications in liquids and bulk solidsatribut:
- Accuracy (mm): ±3 or ±0.2 % of set measuring range
- Ambient Temperature (°C): -20 to 60
- Ambient Temperature (°F): -4 to 140
- Application Limit: Take notice of range diagram
- Certificates/Approval: ATEX, CSA C/US, IEC Ex, NEPSI
- Characteristic/Application: Compact ultrasonic transmitter
- Communication: 4...20 mA
- Liquid Blocking Distance: 1 1/2inch: 0.25m (0.8ft) 2inch:0.35m (1.15ft)
- Main Wetted Parts: PP/EPDM
- Maximum Measurement Distance (m): Sensor 1-1/2inch: 2 (6.6ft) Sensor 2inch: 3.5 (11ft)
- Measuring Principle: Ultrasonic
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids
- Options: Accessory Enclosed: UNI flange 2\" ... 4\"
- Process Connection: G / NPT 1 1/2inch G / NPT 2inch
- Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
- Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
- Process Temperature (°C): -20 to 60
- Process Temperature Range (°F): -4 to 140
- Solid Blocking Distance (m): Sensor 1 1/2inch: 0.25 Sensor 2inch: 0.35
- Supply/Communication: 2-wire
- Fort Sensor for Water Level Control (Sensor Level Air)atribut:
- Voltage (V): AC 220-DC 24
- Nohken Liquid level transmitterDeskripsi:Ideal for drainage, chemical tanks, and pure water tanks. Achieves high-precision measurement. Improved lightning resistance. Low-cost model with simplified functions and performance. Flat type with no liquid pools in the liquid contact area. Lightweight thanks to the use of a resin flange material. Wide range of flange materials suitable for the liquid being measured. Resin flange with excellent corrosion resistance. No Teflon film sheet required. Reduces total costs. Measurements can be performed simply by installing in the tank.atribut:
- Mass (kg): About 0.8
- Mounting: Flange JIS 10K 50 A equivalent
Daftar Harga sensor water level Terbaru October 2026
| TSURUMI MANUFACTURING Immersion Type Water Level Sensor Converter WLA Type | Rp18.999.900 |
| IFM Guided Wave Radar Liquid Level Sensor | Rp21.999.900 |
| JOHNSON CONTROLS Float-Style Liquid Level Sensor | Rp12.999.900 |
| WATERLINE CONTROLS Water Level Controls | Rp45.999.900 |
| Grundfos Pump Submersible SQ Series (Pompa Celup) | Rp17.999.900 |
| Nohken Small level sensor | Rp399.900 |
| Endress Hauser Waterpilot FMX21 Series Hydrostatic Level Measurement Level Sensor | Rp44.999.900 |
| FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor | Rp12.999.900 |
| OMRON Electrode Holder PS-31 (Dudukan Elektroda) | Rp539.900 |
| KASUGA Pelampung Tangki Air Liquid Seri TBL | Rp3.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/qnP102235959-3.jpg)



/84P106897292-1.jpg)



/c5P103846437-1.jpg)




/n8P103845836-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)